Beli led light bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dutron LED Light Bar Magnetic PortableDeskripsi:DUTRON LED Light Bar Magnetic PortableLampu yang dapat di gunakan untuk berbagai lokasi dan posisi, dapat di bawa kemana saja dan tersedia indikator batrai serta warna lampu yang dapat dirubah warna sesuai dengan kebutuhan kalian.terdapat 2 magnetic base yang dapat memudahkan kita untuk menempelkan Light Bar di tempat yang diinginkan.atribut:
- Voltage (V): 3.7
- Power (W): 5
- Lumen (lm): 350
- Battery Capacity (mAh): Lithium 2500
- Charging Cable: USB Type C
- LED Chip: 120pcs
- Product Size (cm): 30x3.6x4
- Set Content: 1pcs Light Bar, 1pcs USB Type C (cable only), 2pcs magnetic base & manual instruction
- Usage Period (hour): 4 For Highest Brightness Level, 30 For Lowest Brightness Level
- PATLITE LED Light Bar Aluminumatribut:
- LED Color: Daylight
- PATLITE LED Light BarDeskripsi:An affordable replacement, the slim LED light bar can outperform a conventional fluorescent lamp. The protection rating of IP65 is a standardwhich allows installation in most common environments.atribut:
- Luminous Color: Daylight
- Rated Voltage: 24V DC
- Connector Specifications: Side-exiting cable
- Cable Length: 3m
- Mounting Location: Indoors
- Insulation Resistance: 500V DC 5MΩ or more
- Protection Ratings: IP65 (Cable ends not included)
- Jason Chain BlockDeskripsi:Color coded chainHeavy dutyFactory test certificate
- Tepra Label Printer Tape 9mmatribut:
- Tape Width: 9 mm
- Tape Length: 8 m
- Color: Black on White
- Dimension Packaging (WxDxH): 92 x 145 x 74 mm
- Autonics Menics LED Strip LuminaireDeskripsi:AC110V MPL series
- NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)Deskripsi:Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheetsatribut:
- Surface Hardness: HRA 75±4%(HRC48)
- Heat Resistance Temperature (°C): -20 to 300
- Thickness T (mm): 2.5
- Surface Treatment: Delta protection (chrome-free)
- Outer Diameter (mm): 13.5
- Nominal Dimensions of Screw: M8
- Material: Iron (SC hardened material)
- Nominal Size: M8
- Thickness (mm): 2.5
- Type: Nord lock washer
- MIDORI ANZEN HelmetDeskripsi:-The shock absorbing liner volume is reduced by 33% compared with conventional products by improving the materials.-With the rain guard(raindrop prevention groove)effective for outdoor work when it rains.-RA band specification which enables easy size fitt-For Electrical Insulation (working voltage: 7000V or less)
- PATLITE Bracket for CLK-AGatribut:
- Body Material: Stainless
- Compatible Models: CLK-AG
- Vibration Resistance: 19.6m/s2
- Operating Temperature Range: -40 ±60°C
- PATLITE LED Work Baratribut:
- Luminous Color: Daylight
- Rated Voltage: 24V DC
- Body Material: Aluminium
- Lens Material: Polycarbonate
- Protection Rating: IP 20
- Operating Voltage Range: Rated Voltage ±10%
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- SPEEDAIRE FRL Compressed Air LubricatorDeskripsi:These FRL lubricators deliver oil to downstream components to help improve performance and reduce wear. They are a component of a Speedaire FRL system.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Screwdriver
- Adjustment Mechanism Material: PE
- Air Flow Direction: Left to Right
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Gender: Female
- Air Outlet Type: NPT
- Drain Included: Yes
- For Fluid Type: Compressed Air
- For Substance Type: Air
- Includes: (1) Oil Drop Controller
- Lubricator Bowl Guard Included: No
- Minimum Operating Temperature (°C): 5
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Recommended Lubricant: ISO VG 32
- Seal Material: Rubber
- Sight Dome Included: Yes
- Sight Gauge Included: Yes
- ECLAT LED T5 BattenDeskripsi:Lampu T5 LED Batten Eclat adalah lampu LED TL slim model T5 4 Watt panjang 27cm Lampu LED kualitas terbaik dari Eclat, sangat terang, sangat hemat energi listrik, ukuran lebih slim atau ramping, bisa di sambung sambung tiap lampunya, sehingga bisa mengunakan hanya 1 colokan listrik saja atau tidak memerlukan colokan listrik tambahan baruBanyak digunakan dan dipasang di area yang sempit seperti di drop ceiling atau interior penerangan lemari estalase display barang dagangan toko, dllBanyak juga di pakai dalam interior desain penerangan lampu tempat usaha, lobby hotel, Cafe, restaurant, departemen store, atau area open space dimana kita dapat melihat pendaran memanjang cahaya lampu di langit-langit plafon yang bagus tetapi tidak terlihat bola lampunya, tak lain adalah penggunaan aplikasi Lampu T5 LED Batten Eclat ini di sembunyikan, sehingga yang di ambil bias lampunya sajaatribut:
- CRI: >80
- Lifetime: 20000 Hours
- MAXXIMA Vehicle Dome and Courtesy Lightsatribut:
- UNSPSC: 31160000
- Aoki Lampu Senter LED BesarDeskripsi:DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
- Dynamic (UV) Money Detectoratribut:
- Detection Method: Ultraviolet, watermark, magnetic
- Dimensions (mm): 278x150x144
- Power (W): 11
Daftar Harga led light bar Terbaru March 2026
| Dutron LED Light Bar Magnetic Portable | Rp249.900 |
| PATLITE LED Light Bar Aluminum | Rp8.999.900 |
| PATLITE LED Light Bar | Rp1.299.900 |
| Jason Chain Block | Rp1.299.900 |
| ULTRA Hoist Chain Block 10T | Rp5.999.900 |
| Tepra Label Printer Tape 9mm | Rp209.900 |
| Autonics Menics LED Strip Luminaire | Rp539.900 |
| NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material) | Rp129.900 |
| MIDORI ANZEN Helmet | Rp399.900 |
| PATLITE Bracket for CLK-AG | Rp469.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)


























































































































































/7eP105813266-26.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MIDORI%20ANZEN%20Helmet/P102739459-1.jpg)








%20Money%20Detector/4aP107363154-1.jpg)